- Flat Face Cap
- 1-14 Female Thread
- Zinc Plated Steel
| Type | Cap |
| Style | Flat Face Cap |
| Material | Steel |
| Finish | Zinc Plated |
| Female Thread | 1-14 |
| Fitting Type | Cap |
| No. of Ends | 2 |
| Weight | 0.18 LB |
| Type | Cap |
| Style | Flat Face Cap |
| Material | Steel |
| Finish | Zinc Plated |
| Female Thread | 1-14 |
| Fitting Type | Cap |
| No. of Ends | 2 |
| Weight | 0.18 LB |