- Union Tee
- 1-14 Male Thread Size
- Steel
- Zinc Plated
| Fitting Angle | 90° |
| Material | Steel |
| Male Thread Size | 1-14 |
| End Types | Flat Face |
| Fitting Type | Union Tee |
| Finish | Zinc Plated |
| Weight | 0.58 LB |
| Fitting Angle | 90° |
| Material | Steel |
| Male Thread Size | 1-14 |
| End Types | Flat Face |
| Fitting Type | Union Tee |
| Finish | Zinc Plated |
| Weight | 0.58 LB |