- 90º Elbow
- 13/16-16 x 1/2-14 Male Thread Size
- Steel
- Zinc Plated
| Material | Steel |
| Fitting Angle | 90° |
| Fitting Type | 90° Elbow |
| Male Thread Size | 1/2-14, 13/16-16 |
| End Types | NPTF, Flat Face |
| Finish | Zinc Plated |
| Weight | 0.28 LB |
| Material | Steel |
| Fitting Angle | 90° |
| Fitting Type | 90° Elbow |
| Male Thread Size | 1/2-14, 13/16-16 |
| End Types | NPTF, Flat Face |
| Finish | Zinc Plated |
| Weight | 0.28 LB |