- 90º Elbow
- 11/16-16 x 3/8-18 Male Thread Size
- Steel
- Zinc Plated
| Fitting Angle | 90° |
| End Types | NPTF, Flat Face |
| Material | Steel |
| Male Thread Size | 3/8-18, 11/16-16 |
| Fitting Type | 90° Elbow |
| Finish | Zinc Plated |
| Weight | 0.19 LB |
| Fitting Angle | 90° |
| End Types | NPTF, Flat Face |
| Material | Steel |
| Male Thread Size | 3/8-18, 11/16-16 |
| Fitting Type | 90° Elbow |
| Finish | Zinc Plated |
| Weight | 0.19 LB |