- 90º Elbow
- 9/16-18 x 1/4-18 Male Thread Size
- Steel
- Zinc Plated
| End Types | NPTF, Flat Face |
| Male Thread Size | 1/4-18, 9/16-18 |
| Fitting Type | 90° Elbow |
| Fitting Angle | 90° |
| Material | Steel |
| Finish | Zinc Plated |
| Weight | 0.11 LB |
| End Types | NPTF, Flat Face |
| Male Thread Size | 1/4-18, 9/16-18 |
| Fitting Type | 90° Elbow |
| Fitting Angle | 90° |
| Material | Steel |
| Finish | Zinc Plated |
| Weight | 0.11 LB |