
- 90º Elbow
- 1 7/16-12 x 1-11 1/2 Male Thread Size
- Steel
- Zinc Plated
Fitting Angle | 90° |
Finish | Zinc Plated |
Male Thread Size | 1-11 1/2, 1 7/16-12 |
Fitting Type | 90° Elbow |
End Types | NPTF, Flat Face |
Material | Steel |
Weight | 0.92 LB |

Fitting Angle | 90° |
Finish | Zinc Plated |
Male Thread Size | 1-11 1/2, 1 7/16-12 |
Fitting Type | 90° Elbow |
End Types | NPTF, Flat Face |
Material | Steel |
Weight | 0.92 LB |