- Connector
- 9/16-18 x 1/4-18 Male Thread Size
- Steel
- Zinc Plated
| Finish | Zinc Plated |
| Male Thread Size | 1/4-18, 9/16-18 |
| End Types | NPTF, Flat Face |
| Material | Steel |
| Fitting Angle | Straight |
| Fitting Type | Connector |
| Weight | 0.07 LB |
| Finish | Zinc Plated |
| Male Thread Size | 1/4-18, 9/16-18 |
| End Types | NPTF, Flat Face |
| Material | Steel |
| Fitting Angle | Straight |
| Fitting Type | Connector |
| Weight | 0.07 LB |