- Connector
- 1 7/16-12 x 1-11 1/2 Male Thread Size
- Steel
- Zinc Plated
| Finish | Zinc Plated |
| Material | Steel |
| Male Thread Size | 1-11 1/2, 1 7/16-12 |
| Fitting Type | Connector |
| Fitting Angle | Straight |
| End Types | NPTF, Flat Face |
| Weight | 0.46 LB |
| Finish | Zinc Plated |
| Material | Steel |
| Male Thread Size | 1-11 1/2, 1 7/16-12 |
| Fitting Type | Connector |
| Fitting Angle | Straight |
| End Types | NPTF, Flat Face |
| Weight | 0.46 LB |