- Connector
- 1 3/16-12 x 3/4-14 Male Thread Size
- Steel
- Zinc Plated
| Material | Steel |
| Fitting Type | Connector |
| Finish | Zinc Plated |
| End Types | NPTF, Flat Face |
| Fitting Angle | Straight |
| Male Thread Size | 3/4-14, 1 3/16-12 |
| Weight | 0.39 LB |
| Material | Steel |
| Fitting Type | Connector |
| Finish | Zinc Plated |
| End Types | NPTF, Flat Face |
| Fitting Angle | Straight |
| Male Thread Size | 3/4-14, 1 3/16-12 |
| Weight | 0.39 LB |