- Union
- 11/16-16 Male Thread Size
- Steel
- Zinc Plated
| Fitting Angle | Straight |
| Finish | Zinc Plated |
| Fitting Type | Union |
| End Types | Flat Face |
| Material | Steel |
| Male Thread Size | 11/16-16 |
| Weight | 0.06 LB |
| Fitting Angle | Straight |
| Finish | Zinc Plated |
| Fitting Type | Union |
| End Types | Flat Face |
| Material | Steel |
| Male Thread Size | 11/16-16 |
| Weight | 0.06 LB |