- Reducer Tee
- 3/4" NPT(f) x 1/2" NPT(f) End Size
- 150# Iron
| End Size | 1/2 NPT(f), 3/4 NPT(f) |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Fitting Type | Reducer Tee |
| Style | NPT Threaded Female Reducing Tee |
| End Types | NPT |
| Material | 150# Iron |
| Weight | 0.45 LB |
| End Size | 1/2 NPT(f), 3/4 NPT(f) |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Fitting Type | Reducer Tee |
| Style | NPT Threaded Female Reducing Tee |
| End Types | NPT |
| Material | 150# Iron |
| Weight | 0.45 LB |