- Reducer Tee
- 3" NPT(f) x 2" NPT(f) End Size
- 150# Iron
| End Size | 2 NPT(f), 3 NPT(f) |
| Material | 150# Iron |
| Fitting Angle | 90° |
| Style | NPT Threaded Female Reducing Tee |
| End Types | NPT |
| Fitting Type | Reducer Tee |
| No. of Ends | 3 |
| Weight | 5.21 LB |
| End Size | 2 NPT(f), 3 NPT(f) |
| Material | 150# Iron |
| Fitting Angle | 90° |
| Style | NPT Threaded Female Reducing Tee |
| End Types | NPT |
| Fitting Type | Reducer Tee |
| No. of Ends | 3 |
| Weight | 5.21 LB |