- Reducer Tee
- 1 1/4" NPT(f) x 1" NPT(f) End Size
- 150# Iron
| End Size | 1 NPT(f), 1 1/4 NPT(f) |
| End Types | NPT |
| No. of Ends | 3 |
| Style | NPT Threaded Female Reducing Tee |
| Fitting Angle | 90° |
| Fitting Type | Reducer Tee |
| Material | 150# Iron |
| Weight | 1.1 LB |
| End Size | 1 NPT(f), 1 1/4 NPT(f) |
| End Types | NPT |
| No. of Ends | 3 |
| Style | NPT Threaded Female Reducing Tee |
| Fitting Angle | 90° |
| Fitting Type | Reducer Tee |
| Material | 150# Iron |
| Weight | 1.1 LB |