- Master Stream Nozzle
- 2 1/2" NST (NH) Thread
- Operating Pressure
- 500 gal/min
| Material | Brass |
| GPM | 500 gal/min |
| Size (text) | 2 1/2 in |
| Thread Type | NST (NH) |
| Weight | 9.7 LB |
| Material | Brass |
| GPM | 500 gal/min |
| Size (text) | 2 1/2 in |
| Thread Type | NST (NH) |
| Weight | 9.7 LB |