
- Center Punch Band Clamp Open End FO Series
- Size 2"
- 309 Series Stainless Steel
features
- Open end
Thickness | 0.022 in |
Inside Dia. | 2 in |
Material | 300 Series Stainless Steel |
Weight | 0.085 LB |

Thickness | 0.022 in |
Inside Dia. | 2 in |
Material | 300 Series Stainless Steel |
Weight | 0.085 LB |