- Center Punch Band Clamp Open End FO Series
- Size 8"
- 308 Series Stainless Steel
features
- Open end
| Material | 300 Series Stainless Steel |
| Inside Dia. | 8 in |
| Thickness | 0.022 in |
| Weight | 0.24 LB |
| Material | 300 Series Stainless Steel |
| Inside Dia. | 8 in |
| Thickness | 0.022 in |
| Weight | 0.24 LB |