- Center Punch Band Clamp Open End FO Series
- Size 7"
- 307 Series Stainless Steel
features
- Open end
| Inside Dia. | 7 in |
| Thickness | 0.022 in |
| Material | 300 Series Stainless Steel |
| Weight | 0.214 LB |
| Inside Dia. | 7 in |
| Thickness | 0.022 in |
| Material | 300 Series Stainless Steel |
| Weight | 0.214 LB |