
- Center Punch Band Clamp Open End FO Series
- Size 5"
- 305 Series Stainless Steel
features
- Open end
Inside Dia. | 5 in |
Material | 300 Series Stainless Steel |
Thickness | 0.022 in |
Weight | 0.16 LB |

Inside Dia. | 5 in |
Material | 300 Series Stainless Steel |
Thickness | 0.022 in |
Weight | 0.16 LB |