
- Center Punch Band Clamp Open End FO Series
- Size 4 1/2"
- 304 Series Stainless Steel
features
- Open end
Inside Dia. | 4.5 in |
Thickness | 0.022 in |
Material | 300 Series Stainless Steel |
Weight | 0.16 LB |

Inside Dia. | 4.5 in |
Thickness | 0.022 in |
Material | 300 Series Stainless Steel |
Weight | 0.16 LB |