
- Center Punch Band Clamp Open End FO Series
- Size 3"
- 301 Series Stainless Steel
features
- Open end
Inside Dia. | 3 in |
Thickness | 0.022 in |
Material | 300 Series Stainless Steel |
Weight | 0.021 LB |

Inside Dia. | 3 in |
Thickness | 0.022 in |
Material | 300 Series Stainless Steel |
Weight | 0.021 LB |