Skip to content Skip to navigation menu
Center Punch Band Clamp Open End FO Series

FO56

Center Punch Band Clamp Open End FO Series
Item #101879862
  • Center Punch Clamp
  • FO Series
  • 14" Inside Diameter
  • 5/8" Band Width
  • 0.031" Thickness
  • Galvanized Steel
+ Show More + Show Less
Center Punch Band Clamp Open End FO Series
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Center Punch Clamp
  • FO Series
  • 14" Inside Diameter
  • 5/8" Band Width
  • 0.031" Thickness

features

  • Open end
Thickness 0.031 in
Inside Dia. 14 in
Material Galvanized Steel
Weight 0.55 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison