- Center Punch Clamp
- FO Series
- 3 1/8" Inside Diameter
- 3/8" Band Width
- 0.025" Thickness
features
- Open end
| Inside Dia. | 3.125 in |
| Thickness | 0.025 in |
| Material | Galvanized Steel |
| Weight | 0.07 LB |
| Inside Dia. | 3.125 in |
| Thickness | 0.025 in |
| Material | Galvanized Steel |
| Weight | 0.07 LB |