
- Center Punch Clamp
- FO Series
- 2" Inside Diameter
- 3/8" Band Width
- 0.025" Thickness
features
- Open end
Thickness | 0.025 in |
Material | Galvanized Steel |
Inside Dia. | 2 in |
Weight | 0.05 LB |

Thickness | 0.025 in |
Material | Galvanized Steel |
Inside Dia. | 2 in |
Weight | 0.05 LB |