- Center Punch Clamp
- FO Series
- 13/16" Inside Diameter
- 3/8" Band Width
- 0.025" Thickness
features
- Open end
| Thickness | 0.025 in |
| Material | Galvanized Steel |
| Inside Dia. | 0.8125 in |
| Weight | 0.034 LB |
| Thickness | 0.025 in |
| Material | Galvanized Steel |
| Inside Dia. | 0.8125 in |
| Weight | 0.034 LB |