
- Center Punch Clamp
- FO Series
- 5" Inside Diameter
- 5/8" Band Width
- 0.031" Thickness
features
- Open end
Inside Dia. | 5 in |
Thickness | 0.031 in |
Material | Galvanized Steel |
Weight | 0.226 LB |

Inside Dia. | 5 in |
Thickness | 0.031 in |
Material | Galvanized Steel |
Weight | 0.226 LB |