- Center Punch Clamp
- FO Series
- 4 1/2" Inside Diameter
- 5/8" Band Width
- 0.031" Thickness
features
- Open end
| Thickness | 0.031 in |
| Material | Galvanized Steel |
| Inside Dia. | 4.5 in |
| Weight | 0.175 LB |
| Thickness | 0.031 in |
| Material | Galvanized Steel |
| Inside Dia. | 4.5 in |
| Weight | 0.175 LB |