
- Center Punch Clamp
- FO Series
- 4" Inside Diameter
- 5/8" Band Width
- 0.031" Thickness
features
- Open end
Material | Galvanized Steel |
Inside Dia. | 4 in |
Thickness | 0.031 in |
Weight | 0.189 LB |

Material | Galvanized Steel |
Inside Dia. | 4 in |
Thickness | 0.031 in |
Weight | 0.189 LB |