
- Center Punch Clamp
- FO Series
- 3 1/2" Inside Diameter
- 5/8" Band Width
- 0.031" Thickness
features
- Open end
Inside Dia. | 3.5 in |
Thickness | 0.031 in |
Material | Galvanized Steel |
Weight | 0.179 LB |

Inside Dia. | 3.5 in |
Thickness | 0.031 in |
Material | Galvanized Steel |
Weight | 0.179 LB |