- Center Punch Clamp
- FO Series
- 3" Inside Diameter
- 5/8" Band Width
- 0.031" Thickness
features
- Open end
| Thickness | 0.031 in |
| Inside Dia. | 3 in |
| Material | Galvanized Steel |
| Weight | 0.156 LB |
| Thickness | 0.031 in |
| Inside Dia. | 3 in |
| Material | Galvanized Steel |
| Weight | 0.156 LB |