- Ball Shut-Off w/Nozzle
- 1 1/2" NPSH Thread
- 150 psi Operating Pressure
- 30 gal/min
features
- Flexible design allows nozzle tip to be detached so a mating foam inductor can be inserted between the tip and shut-off valve
- Lightweight
- Glass-filled nylon
- Black pistol grip shutoff with nozzle
| Size (text) | 1 1/2 in |
| Thread Type | NPSH |
| Operating Pressure [Max] | 150 psi |
| Material | Polycarbonate |
| Cover Color | Red |
| GPM | 30 gal/min |
| Weight | 1.0 LB |

