- Ball Shut-Off w/Nozzle
- 1 1/2" NST (NH) Thread
- 150 psi Operating Pressure
- 70 gal/min
features
- Flexible design allows nozzle tip to be detached so a mating foam inductor can be inserted between the tip and shut-off valveLightweightGlass-filled nylonBlack pistol grip shutoff with nozzle
| Cover Color | Orange |
| Thread Type | NST (NH) |
| GPM | 70 gal/min |
| Operating Pressure [Max] | 150 psi |
| Size (text) | 1 1/2 in |
| Material | Polycarbonate |
| Weight | 1.03 LB |

