Dixon Valve & Coupling
FNBE150S
Thermoplastic All-Fog Nozzle for Use Around Electrical Fires
Item #101893827
- Fog Nozzle
- 1 1/2" NPSH Thread
- 100 psi Operating Pressure
- 92.0 gal/min
features
- Opens and closes in a 30 fog pattern up to 120 no straight stream
| Material | Polycarbonate |
| Length | 4 13/32 in |
| Thread Type | NPSH |
| GPM | 92 gal/min |
| Operating Pressure [Max] | 100 psi |
| Size (text) | 1 1/2 in |
| Weight | 0.53 LB |
