- Fog Nozzle
- 1" NPS Thread
- 100 psi Operating Pressure
- 11.4 gal/min
features
- Red polycarbonate with brass stem
- For use up to 100 psi (water only)
- Adjusts from straight stream to fog
| Thread Type | NPS |
| GPM | 11.4 gal/min |
| Size | 1 in |
| Closed Length | 4 1/2 in |
| Length | 4 5/32 in |
| Size (text) | 1 in |
| Open Length | 4 5/32 in |
| Material | Thermoplastic, Polycarbonate |
| Operating Pressure [Max] | 100 psi |
| Weight | 0.44 LB |

