- Fog Nozzle
- 1" NST (NH) Thread
- 100 psi Operating Pressure
- 11.4 gal/min
features
- Shutoff straight stream fog90 Spray GPM 100 PSI 30.9
| Length | 4 5/32 in |
| Material | Polycarbonate |
| Thread Type | NST (NH) |
| GPM | 11.4 gal/min |
| Operating Pressure [Max] | 100 psi |
| Size (text) | 1 in |
| Weight | 0.44 LB |

