- Nipple
- 3/4in GHT Female Thread x 1 in NPT Male Thread
| Material | Brass |
| Connection Size | 3/4in GHT Female Thread x 1 in NPT Male Thread |
| Male Thread | 1 in NPT |
| Connection Type | Female/Male |
| Female Thread | 3/4in GHT |
| Body Material | Brass |
| Type | Nipple |
| Weight | 0.25 LB |

