- Nipple
- 4 1/2 in NST (NH) Female Thread x 4 in NPT Male Thread
| Material | Brass |
| Female Thread | 4 1/2 in NST (NH) |
| Male Thread | 4 in NPT |
| Connection Type | Female/Male |
| Connection Size | 4 1/2 in NST (NH) Female Thread x 4 in NPT Male Thread |
| Type | Nipple |
| Body Material | Brass |
| Weight | 6.07 LB |

