- Nipple
- 4 in NPT Female Thread x 2 1/2 in NST (NH) Male Thread
| Connection Type | Female/Male |
| Male Thread | 2 1/2 in NST (NH) |
| Body Material | Brass |
| Connection Size | 4 in NPT Female Thread x 2 1/2 in NST (NH) Male Thread |
| Material | Brass |
| Female Thread | 4 in NPT |
| Type | Nipple |
| Weight | 4.94 LB |

