- Nipple
- 3 in NPSH Female Thread x 2 1/2 in NST (NH) Male Thread
| Type | Nipple |
| Connection Size | 3 in NPSH Female Thread x 2 1/2 in NST (NH) Male Thread |
| Material | Brass |
| Connection Type | Female/Male |
| Male Thread | 2 1/2 in NST (NH) |
| Body Material | Brass |
| Female Thread | 3 in NPSH |
| Weight | 1.884 LB |

