- Nipple
- 3 in NST (NH) Female Thread x 2 1/2 in NPT Male Thread
| Male Thread | 2 1/2 in NPT |
| Female Thread | 3 in NST (NH) |
| Connection Type | Female/Male |
| Type | Nipple |
| Material | Brass |
| Body Material | Brass |
| Connection Size | 3 in NST (NH) Female Thread x 2 1/2 in NPT Male Thread |
| Weight | 2.23 LB |

