- Nipple
- 3 in NPT Female Thread x 2 1/2 in NPT Male Thread
| Body Material | Brass |
| Male Thread | 2 1/2 in NPT |
| Material | Brass |
| Connection Size | 3 in NPT Female Thread x 2 1/2 in NPT Male Thread |
| Connection Type | Female/Male |
| Type | Nipple |
| Female Thread | 3 in NPT |
| Weight | 2.06 LB |

