- Nipple
- 2 1/2 in NST (NH) Female Thread x 3 in NPT Male Thread
| Female Thread | 2 1/2 in NST (NH) |
| Body Material | Brass |
| Male Thread | 3 in NPT |
| Material | Brass |
| Type | Nipple |
| Connection Size | 2 1/2 in NST (NH) Female Thread x 3 in NPT Male Thread |
| Connection Type | Female/Male |
| Weight | 1.4 LB |

