- Nipple
- 2 in NPSH Female Thread x 2 1/2 in NST (NH) Male Thread
| Connection Size | 2 in NPSH Female Thread x 2 1/2 in NST (NH) Male Thread |
| Material | Brass |
| Type | Nipple |
| Body Material | Brass |
| Male Thread | 2 1/2 in NST (NH) |
| Connection Type | Female/Male |
| Female Thread | 2 in NPSH |
| Weight | 0.7 LB |

