- Nipple
- 2 in NPSH Female Thread x 1 1/2 in NPSH Male Thread
| Body Material | Brass |
| Connection Size | 2 in NPSH Female Thread x 1 1/2 in NPSH Male Thread |
| Material | Brass |
| Connection Type | Female/Male |
| Type | Nipple |
| Female Thread | 2 in NPSH |
| Male Thread | 1 1/2 in NPSH |
| Weight | 0.66 LB |

