- Nipple
- 2 in (NPT) Female Thread x 2 1/2 in NST (NH) Male Thread
| Female Thread | 2 in (NPT) |
| Male Thread | 2 1/2 in NST (NH) |
| Material | Brass |
| Body Material | Brass |
| Connection Type | Female/Male |
| Type | Adapter, Nipple |
| Connection Size | 2 in (NPT) Female Thread x 2 1/2 in NST (NH) Male Thread |
| Weight | 1.3 LB |

