- Nipple
- 1 1/2 in NST (NH) Female Thread x 1 1/2 in NPSH Male Thread
| Female Thread | 1 1/2 in NST (NH) |
| Connection Size | 1 1/2 in NST (NH) Female Thread x 1 1/2 in NPSH Male Thread |
| Male Thread | 1 1/2 in NPSH |
| Material | Brass |
| Body Material | Brass |
| Connection Type | Female/Male |
| Type | Nipple |
| Weight | 0.38 LB |

