- Nipple
- 1 in NPSH Female Thread x 3/4 in GHT Male Thread
| Material | Brass |
| Connection Type | Female/Male |
| Body Material | Brass |
| Male Thread | 3/4 in GHT |
| Connection Size | 1 in NPSH Female Thread x 3/4 in GHT Male Thread |
| Female Thread | 1 in NPSH |
| Type | Nipple |
| Weight | 0.19 LB |

