- Nipple
- 1 in NST (NH) Female Thread x 1 in NPT Male Thread
| Type | Nipple |
| Body Material | Brass |
| Material | Brass |
| Connection Size | 1 in NST (NH) Female Thread x 1 in NPT Male Thread |
| Male Thread | 1 in NPT |
| Connection Type | Female/Male |
| Female Thread | 1 in NST (NH) |
| Weight | 0.22 LB |

