Skip to content Skip to navigation menu
Female to Male Hex Nipples

FM1076

Female to Male Hex Nipples
Item #101894305
  • Nipple
  • 1 in NPT Female Thread x 3/4 in GHT Male Thread
Female to Male Hex Nipples
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nipple
  • 1 in NPT Female Thread x 3/4 in GHT Male Thread
Type Nipple
Female Thread 1 in NPT
Connection Type Female/Male
Male Thread 3/4 in GHT
Material Brass
Body Material Brass
Connection Size 1 in NPT Female Thread x 3/4 in GHT Male Thread
Weight 0.28 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison