- Nipple
- 1 in NPT Female Thread x 1 in NPSH Male Thread
| Male Thread | 1 in NPSH |
| Body Material | Brass |
| Connection Type | Female/Male |
| Material | Brass |
| Type | Nipple |
| Female Thread | 1 in NPT |
| Connection Size | 1 in NPT Female Thread x 1 in NPSH Male Thread |
| Weight | 0.25 LB |

