- Fog Nozzle
- 3/4" GHT Thread
- 600 psi Operating Pressure
- 4 gal/min
features
- Dual flow rate nozzles offer two straight stream and two fog patterns
- Combination fog and straight stream
| Size (text) | 3/4 in |
| Operating Pressure [Max] | 600 psi |
| GPM | 4 gal/min |
| Thread Type | GHT |
| Material | Aluminum |
| Weight | 0.85 LB |

